Shop MARATHON
Create Account
LEESON 1/3 HP 1800 RPM 56 Frame XPNV IC Explosion Proof Motor - G647
- Mfr # MG647
- Zoro # G223932956
product price:Â
$
873.99
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
- MG647
- Zoro #
- G223932956
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon LEESON 1/3 HP three-phase motor (PEM-MG647, MARATHON 56T17E5309) - 1725 RPM, 56 frame explosion-proof non-ventilated (EPNV) design with rolled-steel rigid base, single shaft and reversible rotation. Auto overload protection, 208-230/460 V, 1.2-1.2/0.60 A, 6.5 in diameter; overall dimensions 17 x 13 x 13 inches.