5-inch CX Fan and Blower Motor, Model 1/5 1075/3
- Mfr # BL6505
- Zoro # G723931008
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
HP
0.2
Hz
60 Hz
Rotation
Reversible
Body Dia.
5 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL6505
- Zoro #
- G723931008
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- HP
- 0.2
- Hz
- 60 Hz
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Voltage
- 115V
- Motor Bearings
- Sleeve
- No. of Speeds
- 3
- Frame
- 42Y
- Blade Material
- Rolled Steel
Description
Century BL6505 fan and blower motor (Supplier Stock PEM-BL6505) is a 1/5 HP (0.15 kW) PSC single-phase motor delivering 1,075 RPM at 115 V with reversible rotation and auto overload protection. Frame 42Y, OAO enclosure, sleeve bearings, flat shaft 0.500 in diameter with 5.500 in extension, resilient ring mounting, horizontal orientation, amperage 3.2/2.1/1.7 A, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.