Shop CENTURY
See all product information
Create Account
D1056 1/2 HP 1075 RPM PSC Single-Phase Fan & Blower Motor
- Mfr # D1056-S
- Zoro # G823931144
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Body Dia.
5.6 in
Operating Amps
3.6 A
Motor Bearings
Ball
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1056-S
- Zoro #
- G823931144
- UPC #
- -
- Country of Origin
- India
- Blade Material
- Rolled Steel
- Operating Amps
- 3.6 A
- Motor Bearings
- Ball
- Rotation
- Reversible
- HP
- 0.5
- Nameplate RPM
- 1,075 RPM
- Frame
- 48
- Hz
- 60 Hz
- No. of Speeds
- 3
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-D1056-S PSC fan and blower motor, 1/2 HP (0.37 kW) at 1,075 RPM, single-phase 208-230V, 3.6A with reversible rotation and auto overload protection. Frame 48 ODP rolled-steel design with horizontal resilient-ring mounting, 0.500 in flat shaft (4.5 in extension), ball bearings, Class B insulation, 6-pole construction and CE/CSA/UL recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.