Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 FRAME ELECTRIC MOTOR

  • Mfr # H988L

  • Zoro # G0789525


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
No. of Speeds
1
Motor Frame Material
Rolled Steel
Usable @ 208V
Yes
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H988L
Zoro #
G0789525
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Body Dia.
6.5 in
Shaft Dia.
7/8 in
Overall Length
14 9/16 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
10 in
Length Less Shaft
12 1/4 in
Resilient Ring Dia.
2 1/2 in
Height
6 1/2 in

Details

Duty
Continuous
Item
Pool Pump Motor
No. of Speeds
1
Motor Frame Material
Rolled Steel
Usable @ 208V
Yes
Motor Thermal Protection
None
Motor Mounting Type
Cushion Ring
Weight
42 lb
Usable @ 200V
Yes
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Nameplate RPM
1,725
HP
3
Motor Bearings
Ball
Motor Design
3-Phase
RPM Range
1,701-1,800
Motor Shaft Rotation
CCW
Motor Application
Pool and Spa Pump
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hz
60 Hz
Frame
R56Y
Voltage
208-230/460V AC
Motor Shaft Design
Keyed
Phase
Three
Standards
CSA, UL
Duty Cycle
Continuous
Ins. Class
F
Full Load Amps
4.4 A/8.8 A
Ring to Ring Center
11 7/8 in
Motor Sub Application
Hot Water Pump
Max. SF Amps
5.05/10.10A
Conduit Box Location
Interior
Motor Mounting Position
Horizontal
Finish
Paint
Inverter Rated
No

Description

Pool Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 10 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Finish Paint, Frame R56Y, Hz 60 Hz, Full Load Amps 4.4 A/8.8 A, Full Load Amps @ 50Hz Not Applicable, Height 6 1/2 in, HP 3, HP @ 50Hz Not Applicable, Ins. Class F, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 12 1/4 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 5.05/10.10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.