Shop CENTURY
See all product information
Create Account
OEM Replacement Motor - 1/3 HP, 825 RPM, 5.6 in CX 11
- Mfr # OKB1038
- Zoro # G523931086
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Motor Enclosure Design
Semi Enclosed
Nameplate RPM
825 RPM
Body Dia.
5.6 in
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OKB1038
- Zoro #
- G523931086
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- Semi Enclosed
- Nameplate RPM
- 825 RPM
- Motor Bearings
- Ball
- Full Load Amps
- 4.8 A
- HP
- 0.33
- Voltage
- 115V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century OKB1038 1/3 HP (0.25 kW) PSC motor, 825 RPM, 48Y frame with 5.6 in diameter, semi-enclosed enclosure and single-phase 115V operation; CCW lead end rotation, 4.8 A, 8-pole design with auto overload, ball bearings both ends, round/belly band mounting and double-flat shaft (0.500 in dia, 2.600 in extension). UL Recognized, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.