Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor

  • Mfr # BL6519

  • Zoro # G0789610


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
Motor Shaft Design
Flat
Shaft Dia.
1/2 in
Motor Mounting Position
Horizontal
Stud Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6519
Zoro #
G0789610
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
9 13/16 in
Mounting Stud Length
4/5 in
Body Dia.
5 in
Shaft Length
4 11/16 in
Lead Length
28 in
Stud Size
#10-32
Length Less Shaft
5 1/8 in

Details

Duty
Continuous
Item
Direct Drive Fan/Blower Motor
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Stud Quantity
4
Voltage Compatibility
115V AC
Motor Thermal Protection
Auto
No. of Speeds
3
Motor Shaft Rotation
CCW
Nameplate RPM
1,075
Hz
60 Hz
Capacitor Required
Yes
Frame
42Y
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Full Load Amps
4.7 A
Phase
Single
Motor Enclosure Design
Open Air-Over
HP
1/4, 1/5, 1/6
Motor Design
Permanent Split Capacitor
Motor Application
Direct Drive Fan/Blower
Voltage
115V AC
RPM Range
1,001-1,100
Standards
CSA Certified, UL Listed
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Type
Extended Studs
Usable @ 200V
No
Weight
11 lb
Usable @ 208V
No
Motor Frame Material
Steel
Inverter Rated
No

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4, 1/5, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, 4.7 A Full Load Amps, 42Y Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Frame Material Steel, Inverter Rated No, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.