Shop CENTURY
See all product information
Create Account
642 OEM Replacement Motor 1/4 HP 1475/3 5.0 in CX
- Mfr # U642
- Zoro # G523931918
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Frame
42
Nameplate RPM
1,475 RPM
Motor Bearings
Ball
No. of Speeds
3
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U642
- Zoro #
- G523931918
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 42
- Nameplate RPM
- 1,475 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 3
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- DS
- Hz
- 60 Hz
- HP
- 0.25
- Voltage
- 277V
Dimensions
- Body Dia.
- 5 in
Description
Century 1/4 HP (0.25) PSC OEM replacement motor, 1475 RPM, single-phase 277V with 1.1 A draw and 4-pole Frame 42 construction; OAO enclosure, rolled steel housing, continuous duty with B insulation and auto overload. Horizontal resilient-base mounting, sleeve bearings both ends, CWLE rotation, 0.500 in flat shaft with 8.00 in extension; cross-references DE2G107/DE2G123.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.