Shop CENTURY
Create Account
768A Unit Heater Motor
- Mfr # U768
- Zoro # G123932018
product price:Â
$
696.99
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
- U768
- Zoro #
- G123932018
- UPC #
- -
- Country of Origin
- Unknown
Description
Century 768A PSC unit heater motor, 1/3 HP (0.25 kW), 1725 RPM, 48Y frame with 5.6-inch diameter and TEAO enclosure for air-over duty; single-phase 115/230V, reversible rotation, 2.9/1.5 A, resilient-base horizontal mount. Shaft is 0.500 in diameter with a 5.000 in flat extension, ball bearings both ends, insulation class B, service factor 1.00; UL Recognized.