9200 Unit Bearing Motor SMITH UB 50W CWLE 208-230V 1.2A
- Mfr # U9200
- Zoro # G823932608
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.2 A
Hz
60 Hz
Nameplate RPM
1,500 RPM
No. of Speeds
1
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9200
- Zoro #
- G823932608
- UPC #
- -
- Country of Origin
- Unknown
Details
- Full Load Amps
- 1.2 A
- Hz
- 60 Hz
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
Description
Century 9200 unit bearing motor (PEM-U9200) by Century, shaded-pole 0.05 kW, 1500 RPM single-phase motor rated 208-230 V and 1.20 A with TEAO enclosure and CWLE rotation. Cast-iron frame with 2-boss/OSE 3-hole mounting, threaded 1/4 in shaft with 0.400 in extension and 20 in length; UL recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.