Shop CENTURY
See all product information
Create Account
9405A OEM Replacement Motor - 3/4 HP, 5.6 in CX, Model 1075/5
- Mfr # U9405
- Zoro # G523932489
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Hz
60 Hz
Voltage
115V
HP
0.75
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9405
- Zoro #
- G523932489
- UPC #
- -
- Country of Origin
- India
- Frame
- 48Y
- Hz
- 60 Hz
- Voltage
- 115V
- HP
- 0.75
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 5
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CCWLE
Dimensions
- Body Dia.
- 5.6 in
Description
Century 9405A OEM replacement motor, 3/4 HP (0.56 kW) PSC single-phase unit rated 115V, 1075 RPM with 48Y frame and 5.6 in diameter; open drip proof enclosure, CCWLE rotation, resilient ring mounting, ball/ball bearings, insulation class B and service factor 1.00. Shaft is 0.500 in diameter (flat) with 3.100 in extension; amperage taps 9.7/7.7/6.4/4.7/3.5 A and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.