Shop CENTURY
See all product information
Create Account
OEM Replacement 1/3 HP 115V Motor CCWLE
- Mfr # OLE1038V1
- Zoro # G523931178
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Frame
48Y
Full Load Amps
2.1 A
Voltage
230V
Motor Enclosure Design
Semi Enclosed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLE1038V1
- Zoro #
- G523931178
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.33
- Frame
- 48Y
- Full Load Amps
- 2.1 A
- Voltage
- 230V
- Motor Enclosure Design
- Semi Enclosed
- Motor Shaft Rotation
- CCWLE
- Motor Bearings
- Ball
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Hz
- 60 Hz
Description
Century OLE1038V1 OEM replacement motor (Supplier Stock No: PEM-OLE1038V1) is a 1/3 HP PSC single-phase unit rated 230V, 825 RPM with CCWLE rotation and 48Y frame, featuring a semi-enclosed rolled-steel housing, ball bearings front and rear, 0.500-inch flat shaft with 3.500-inch extension, and resilient-ring horizontal mounting. Rated 2.1 A, 8-pole, Class B insulation, auto-overload, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.