Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1800 RPM 56Y ODP A Frame
- Mfr # FB3154
- Zoro # G323930982
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Frame
56
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3154
- Zoro #
- G323930982
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century FB3154 OEM replacement motor from Century is a three-phase, SPL special motor rated for 1725 RPM with a 56-frame, 6.5-inch diameter rolled steel housing and rigid base mounting. It features a single shaft, reversible rotation, automatic overload protection, and dual-voltage 208-230/460 operation with amperage 3.6/1.8 (Supplier Stock No: PEM-FB3154).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.