Shop CENTURY
Create Account
9600A Fan Coil Air Conditioner Motor 3/4 HP 1075 RPM 3-Phase 5.6 in CX 115
- Mfr # U9600
- Zoro # G523931635
product price:Â
$
517.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U9600
- Zoro #
- G523931635
- UPC #
- -
- Country of Origin
- Unknown
Description
Century 9600A fan coil/air conditioner motor, 3/4 HP PSC single-phase motor with 1075 RPM and 115 V, frame 48Y semi-enclosed rolled steel construction with sleeve bearings and auto overload. Features CCWLE rotation, double-flat 0.500 in shaft with 8.000 in extension, 5.6 in diameter, extended-stud mounting for vertical shaft up or down applications, amperage 12.6/8.8/6.6 A, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.