Shop CENTURY
See all product information
Create Account
9618A OEM Replacement Motor - 1/4 HP 1075 RPM 48Y CX 11
- Mfr # U9618A
- Zoro # G523931963
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
3 A
HP
0.25
Voltage
115V
Hz
60 Hz
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9618A
- Zoro #
- G523931963
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Amps
- 3 A
- HP
- 0.25
- Voltage
- 115V
- Hz
- 60 Hz
- Frame
- 48Y
- Motor Shaft Rotation
- CWLE
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- Semi Enclosed
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/4 HP (0.19 kW) PSC motor, model 9618A, single-phase 115V, 1075 RPM, frame 48Y with 5.6 in diameter and semi-enclosed rolled steel housing. Resilient base mounting, clockwise lead end rotation, ball bearings both ends, 0.500 in flat shaft with 2.140 in extension, 3.0A, service factor 1.00, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.