Shop CENTURY
See all product information
Create Account
9695 Fan & Blower Motor - AO Smith Replacement
- Mfr # U9695
- Zoro # G523931703
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
HP
0.2
No. of Speeds
3
Blade Material
Rolled Steel
Body Dia.
5 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9695
- Zoro #
- G523931703
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.2
- No. of Speeds
- 3
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Frame
- 42Y
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,050 RPM
- Voltage
- 115V
- Rotation
- CCWLE
Dimensions
- Body Dia.
- 5 in
Description
Century PEM-U9695 AO Smith motor, shaded-pole 1/5 HP (0.15 kW) single-phase fan and blower motor rated 115 V and 1050 RPM with 42Y frame and horizontal resilient-ring mounting. Features counterclockwise (CCWLE) rotation, sleeve bearings, 0.500 in flat shaft with 5.500 in extension, auto overload, amperage 6.8/5.3/4.2, UL Recognized and CSA approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.