Shop CENTURY
See all product information
Create Account
Economaster Fan & Blower Motor, 1/2 HP, 1075 RPM, 48Y Frame
- Mfr # EM3463
- Zoro # G723931220
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Voltage
115V
Rotation
Reversible
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3463
- Zoro #
- G723931220
- UPC #
- -
- Country of Origin
- India
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Voltage
- 115V
- Rotation
- Reversible
- HP
- 0.5
- Frame
- 48Y
- Blade Material
- Rolled Steel
- Operating Amps
- 7 A
- No. of Speeds
- 4
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Century ECONOMASTER EM3463 fan and blower motor, electrically reversible with 1/2 to 1/6 HP and 1,075 RPM, is a 115V single-phase, 4-speed OAO motor rated 7.0 A with automatic overload protection. Features include ball bearings, a 1/2 x 4.5 in flat shaft, B insulation, 10/7.5/5 MFD 370V capacitor and 40 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.