Shop CENTURY
See all product information
Create Account
Fan & Blower Motor 5.0in CX 1/3 HP 1075 RPM
- Mfr # BL6530
- Zoro # G823931007
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
6.3 A
Blade Material
Rolled Steel
Motor Bearings
Sleeve
Body Dia.
5 in
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL6530
- Zoro #
- G823931007
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 6.3 A
- Blade Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- No. of Speeds
- 3
- Voltage
- 115V
- Frame
- 42Y
- Motor Enclosure Design
- Semi Enclosed
- Rotation
- Reversible
- HP
- 0.33
Dimensions
- Body Dia.
- 5 in
Description
Century PEM-BL6530 1/3 HP PSC fan and blower motor, 1075 RPM, 115 V single-phase with reversible rotation and automatic overload, designed for horizontal mounting in a 42Y rolled steel semi-enclosed frame. Sleeve bearings, flat shaft 0.500 in diameter with 4.700 in extension, 6.3 A, air-over duty, UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.