9724 Condenser Fan Motor - 1/4-1/6 HP, 1625 RPM, 5.0 in C Frame
- Mfr # U9724
- Zoro # G623931801
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
HP
0.25
Motor Shaft Rotation
Reversible
Nameplate RPM
1,625 RPM
Full Load Amps
1.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9724
- Zoro #
- G623931801
- UPC #
- -
- Country of Origin
- India
- HP
- 0.25
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,625 RPM
- Full Load Amps
- 1.7 A
- Motor Enclosure Design
- TEAO
- Frame
- 42
- Motor Bearings
- Ball
- Hz
- 60 Hz
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5 in
Description
Century 9724 condenser fan motor, 1/4 HP (0.25) PSC single-phase 208-230V, 1625 RPM, TEAO (Totally Enclosed Air Over) enclosure with reversible rotation and automatic overload. Frame 42, 4-pole, Class B insulation, 1.7 A, ball bearings both ends, 0.500 in shaft diameter with 3.000 in extension and flat shaft, extended-stud mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.