Condenser Fan Motor 1/2 HP 208-230V 825 RPM Single Speed
- Mfr # EM3746F
- Zoro # G423931346
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
HP
0.5
Hz
60 Hz
Frame
48Y
Nameplate RPM
825 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3746F
- Zoro #
- G423931346
- UPC #
- -
- Country of Origin
- India
- Motor Enclosure Design
- TEAO
- HP
- 0.5
- Hz
- 60 Hz
- Frame
- 48Y
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3746F condenser fan motor, 1/2 HP, 825 RPM, totally enclosed (TE) design for 208-230V single-phase systems with single-speed, electrically reversible rotation. Draws 2.2-2.5 A with automatic overload protection, 1/2 x 6.0 in flat shaft, ball bearings, requires 10 MFD/370 V capacitor, Class F insulation and rated for ambient temperatures up to 60-70 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.