Shop CENTURY
See all product information
Create Account
A.O. Smith UQC1072V1 Pool & Spa Motor
- Mfr # UQC1072
- Zoro # G723931039
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UQC1072
- Zoro #
- G723931039
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
Description
Century A.O. Smith motor model UQC1072V1 is a replacement pool and spa pump motor designed for reliable operation in aquatic systems. Supplied under Century brand with stock number PEM-UQC1072, this motor delivers the performance and durability expected for pump applications in pools and spas. Ideal for technicians and homeowners seeking a trusted, OEM-style pump motor replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.