Shop U.S. MOTORS
See all product information
Create Account
0.95 HP 3450 RPM 115/230V 11.0/5.5A Pool & Spa Motor - US Nidec
- Mfr # AST095
- Zoro # G623932167
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
HP
0.95
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST095
- Zoro #
- G623932167
- UPC #
- -
- Country of Origin
- Mexico
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- HP
- 0.95
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 56J
- Hz
- 60 Hz
Description
US Motors/Nidec 0.95 HP (3450 RPM) pool and spa motor (PEM-AST095) is a single-phase, capacitor-start C-face motor with 115/230V service (5.5/11.0 A), 56J frame, 5.5 in diameter, ODP enclosure, CCWSE rotation and ball bearings; features AQUA-SHIELD EZ48 protection, 1-speed design, 198.45 MFD capacitor and automatic overload for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.