B127 Pool & Spa Motor, 3/4 HP, 3450 RPM, 56J Frame, ODP
- Mfr # UB127
- Zoro # G623931603
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
HP
0.75
Motor Bearings
Ball
Motor Enclosure Design
ODP
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB127
- Zoro #
- G623931603
- UPC #
- -
- Country of Origin
- Thailand
Details
- Motor Flange Material
- Rolled Steel
- HP
- 0.75
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Frame
- 56J
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
Description
Century B127 Pool and Spa Motor (Supplier Stock No PEM-UB127) features a 7/16 in-threaded shaft with 0.625 in diameter and 2.57 in extension, Service Factor 1.5 and Class B insulation. Designed for continuous 60 Hz, 2-pole operation, UL recognized and CSA listed; dimensions 16 in L x 9.5 in W x 11 in H, 22 lb. UPC 786674011886.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.