B985 Pool and Spa Motor 2HP 3450/1725 RPM 56Y 2U/0.33
- Mfr # UB985
- Zoro # G823931960
product price:Â
$
1,159.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB985
- Zoro #
- G823931960
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Voltage
- 230V
- HP
- 2
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
Description
Century 2 HP pool and spa motor (Supplier Stock No. PEM-UB985) is a single-phase PSC replacement motor with a 56Y frame and ODP (open drip proof) enclosure designed for round mounting on pool and spa pumps. It runs on 230V, CCWSE shaft rotation, 6.5-inch diameter, single shaft, rolled steel housing, and lists amperage 10.0/3.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.