US-Nidec Pool & Spa Motor 1.65 HP 3450 RPM 115/230V
- Mfr # ASQ165
- Zoro # G223933106
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
HP
1.65
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASQ165
- Zoro #
- G223933106
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 1.65
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
Description
US Motors/Nidec AQUA-SHIELD EZ48 pool & spa motor, 1.65 THP (1-1/2 HP), 3450 RPM, single-phase capacitor start with 198.45 MFD, 115/230 V (9.0/18.0 A), ODP enclosure, 48Y frame, 5.5 in diameter, 3 in stack, CWLE rotation, auto overload protection, ball bearings, square flange mount, 13.05 in body length. Stock PEM-ASQ165.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.