B971 Pool & Spa Motor 1/2 HP 3450 RPM 115V
- Mfr # UB971
- Zoro # G823931854
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Voltage
115V
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB971
- Zoro #
- G823931854
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.5
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
Description
Century PEM-UB971 pool and spa motor (cross reference CENTURY 177174) is a PSC single-phase 1/2 HP unit rated 115 V with a 56J frame, 6.5-inch diameter and open drip proof enclosure. It features CCWSE (counterclockwise shaft end) rotation, rolled steel construction, round mounting, a single shaft and amperage ratings of 8.8/3.55 for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.