Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor US MOTORS 1.5-0.2 3450/1725 RPM
- Mfr # ASB2977
- Zoro # G023931388
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
HP
2.25
Hz
60 Hz
Motor Flange Material
Rolled Steel
Voltage
230V
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB2977
- Zoro #
- G023931388
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 2.25
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
- Motor Bearings
- Ball
- Frame
- 56J
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec PEM-ASB2977 (ASB2977) pool and spa motor, single-phase PSC 230V with 30 MFD/370V run capacitor, 2-speed 3450/1725 RPM (THP 2.25/0.38), 56J frame, 6.5-inch diameter C-face mounting, ODP enclosure, CWLE rotation, auto overload protection, ball bearings, 9.2/2.1 A, rolled steel body and 12.510-inch length for direct pool and spa pump replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.