Shop U.S. MOTORS
See all product information
Create Account
US MOTOR 1/15 HP 1725 RPM 56YZ CX Pool & Spa Motor US-Nidec
- Mfr # EV115
- Zoro # G323931989
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Full Load Amps
1.3 A
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV115
- Zoro #
- G323931989
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CCWSE
- Full Load Amps
- 1.3 A
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Frame
- 48Y
- HP
- 0.067
- Voltage
- 115V
Description
US Motors/Nidec EV115 pool and spa motor, 1/15 HP single-phase PSC design delivering 1725 RPM at 115 V and 60 Hz with CCWSE rotation. Open drip-proof 48Y frame, 5.5 in diameter, 7.25 in body length, single shaft with ball bearings, rigid base mount, auto overload protection, 1.3 A and 1.00 service factor. Supplier stock PEM-EV115.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.