Shop CENTURY
See all product information
Create Account
Pool & Spa Motor 1HP 3450 RPM 48Y ODP
- Mfr # USQG1102A
- Zoro # G223931300
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Enclosure Design
ODP
Hz
60 Hz
Motor Flange Material
Rolled Steel
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USQG1102A
- Zoro #
- G223931300
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- HP
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
Description
Century USQG1102A pool and spa motor (Supplier SKU PEM-USQG1102A) delivers continuous-duty performance with 2 poles at 60 Hz, a 1/2 in threaded shaft, 0.625 in diameter and 0.906 in extension. Insulation class B, 1.25 service factor, UL Recognized and CSA certified, ambient rating 50 DegC; dimensions 16.00 x 9.50 x 11.00 in, weight 28 lb, UPC 786674033291.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.