Shop CENTURY
See all product information
Create Account
5 HP 3600 RPM 56Y CX Pool & Spa Motor 208V
- Mfr # HSQ1502
- Zoro # G123931035
product price:Â
$
1,351.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
Frame
56Y
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ1502
- Zoro #
- G123931035
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWSE
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Full Load Amps
- 22 A
- Motor Enclosure Design
- ODP
- HP
- 5
Description
Century HSQ1502 CENTURY 5 HP PSC pool and spa motor, 56Y frame, 6.5 in diameter, ODP open drip proof enclosure, single-phase 208-230 V, 22.0 A, clockwise shaft end (CWSE), auto overload, rolled steel construction, square flange mounting and single shaft. Supplier stock no. PEM-HSQ1502; fits pool and spa pump applications and replacement projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.