Pressure Washer Motor

  • Mfr # 113281.00
  • Zoro # G802577981
product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
2
Nameplate RPM
1,725
Frame
56HC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113281.00
Zoro #
G802577981
UPC #
691720011904
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Shaft Diameter
5/8 in
Frame Size
56HC
Body Diameter
6.5 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
2
Nameplate RPM
1,725
Frame
56HC
Motor Shaft Rotation
CW/CCW
Voltage
115V AC, 208V AC to 230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.15
Usable @ 208V
Usable at 208V
Full Load Amps
17.2/8.6 A
Phase
Single
Includes
Key
Motor Bearings
Ball
Voltage Compatibility
115V, 208V to 230V
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Motor Thermal Protection
Manual
Standards
CSA, UL Recognized
Motor Mounting Type
Face/Base
Ambient Temperature
40 Degrees C
Ins. Class
B
Motor Application
Pressure Washer
Number of Wires
7
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Sub Application
Pressure Washer
Product Type
Pump Motor
Bearing Type
Ball
Full Load Current @ 60 Hz
17.2/8.6 A
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Open Drip Proof
Application
Pump
Insulation Class
B

Description

Pressure Washer Motor, Frame 56HC, Hz 60 Hz, Full Load Amps 17.2/8.6 A, HP 2, Includes Key, Ins. Class B, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof

Ratings & reviews