Shop CENTURY
See all product information
Create Account
B222 Aeration Fan Motor - 3600 RPM, 56Z CX TEAO
- Mfr # UB222
- Zoro # G323931767
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB222
- Zoro #
- G323931767
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- HP
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century B222 aeration fan motor (PEM-UB222) is a TEAO farm-duty motor for continuous operation with a keyed 0.625 in shaft and 1.94 in extension, service factor 1 and Class B insulation rated for 40 DegC ambient. Two-pole, 60 Hz unit starts across the line, is CSA certified and UL recognized, measures 16 x 8 x 10 in, weighs 31 lb, UPC 786674012043.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.