C048 Direct Drive Motor - 1/2 HP, 900 RPM, 56Z Frame, CX TEA
- Mfr # UC048
- Zoro # G623931115
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Frame
56Z
Nameplate RPM
850 RPM
Body Dia.
6.5 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC048
- Zoro #
- G623931115
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Frame
- 56Z
- Nameplate RPM
- 850 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- HP
- 0.5
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1/2, 900 RPM, 56Z CX TEA direct-drive motor with keyed 0.625 in shaft and 2.56 in shaft extension, designed for continuous duty at 60 Hz with 8 poles and Class B insulation. UL Recognized and CSA listed, service factor 1, ambient rating 40 DegC; compact dimensions (16 in L x 8 in W x 10 in H), 33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.