Shop CENTURY
See all product information
Create Account
C594V1 TEAO 1.5 HP 1800 RPM Single-Phase Farm Duty Motor
- Mfr # UC594
- Zoro # G123931226
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56H
Motor Enclosure Design
TEAO
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC594
- Zoro #
- G123931226
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Frame
- 56H
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- HP
- 1.5
Dimensions
- Body Dia.
- 6.5 in
Description
Century C594V1 TEAO farm-duty motor, 1.5 HP, 1800 RPM, single-phase, 60 Hz, 4-pole design with 83% efficiency and Class B insulation for continuous duty. Keyed 0.625 in shaft with 2.03 in extension, service factor 1 and across-the-line starting; UL recognized and CSA listed (Supplier Stock No: PEM-UC594).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.