Shop CENTURY
See all product information
Create Account
B2234 Pool & Spa Motor 3450/1725 RPM 56Y Frame C Mount
- Mfr # UB2234
- Zoro # G523931833
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Frame
56Y
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2234
- Zoro #
- G523931833
- UPC #
- -
- Country of Origin
- China
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Frame
- 56Y
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
- HP
- 3
Description
Century CENTURY SPL B2234 pool and spa motor, PSC type rated 3485 RPM, 230V single-phase with 56Y frame and 6.5-inch diameter; ODP (open drip proof) enclosure and CCWSE rotation. Amperage 10.0/1.8 A, single shaft, rolled steel construction with extended studs for mounting. Supplier stock PEM-UB2234; cross-references: Century 187391/187694/193675 and Emerson R63DLY173.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.