B2847V1 Pool & Spa Motor 3/4 HP 3600 RPM 56Y Frame CX O
- Mfr # UB2847
- Zoro # G723932081
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Nameplate RPM
3,450 RPM
Frame
56Y
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2847
- Zoro #
- G723932081
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- HP
- 0.75
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
Description
Century B2847V1 pool and spa motor, PSC single-phase 3/4 HP (.750) with 56Y frame and 6.5-inch diameter, open drip proof (ODP) enclosure and CCWSE (counterclockwise shaft end) rotation. 115/230V, 6.5/13.0 amp rating, rolled steel construction, round mounting and single shaft make it a direct-replacement motor for compatible pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.