Shop CENTURY
See all product information
Create Account
B228SE Pool & Spa Motor - 1 HP (3450 RPM) 56J Frame ODP
- Mfr # UB228SE
- Zoro # G623931832
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
HP
1
Frame
56J
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB228SE
- Zoro #
- G623931832
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- HP
- 1
- Frame
- 56J
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
Description
Century B228SE pool and spa motor is a 1 HP PSC single-phase unit with 115/230V capability, 56J frame and 6.5-inch diameter, featuring C-face mounting, CCWSE (counterclockwise shaft end) rotation, open drip proof enclosure, automatic overload protection and rolled steel construction. Rated at 6.0/12.0 amps, single shaft design, and approximately 25 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.