Shop CENTURY
See all product information
Create Account
H741 Pool & Spa Motor 3F 3600 RPM 56J ODP
- Mfr # UH741
- Zoro # G523931109
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Motor Bearings
Ball
Hz
60 Hz
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH741
- Zoro #
- G523931109
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
- HP
- 3
Description
Century H741 pool and spa motor (PEM-UH741) is a 56J ODP design running at 3600 rpm with 2 poles and 60 Hz for continuous duty; it features a 7/16 in threaded shaft, 0.625 in diameter and 2.604 in extension, 1.15 service factor and Class B insulation. CSA certified and UL recognized, the motor measures 16 in L x 9.5 in W x 11 in H, weighs 36 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.