Shop CENTURY
See all product information
Create Account
B236 Pool & Spa Motor 5 HP 3450/1725 RPM 56Z CXP
- Mfr # UB236
- Zoro # G223931522
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
HP
5
Motor Enclosure Design
ODP
Motor Bearings
Ball
Frame
56Y
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB236
- Zoro #
- G223931522
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 5
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Frame
- 56Y
- Motor Shaft Rotation
- CCWSE
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
Description
Century PEM-UB236 pool and spa motor from Century is a 5 HP single-phase PSC unit with 230V power and CCWSE (counter-clockwise shaft end) rotation, designed for pump applications. It features a 56Y frame with 6.5-inch diameter, ODP (open drip proof) enclosure, automatic overload, rolled steel construction, extended-stud mounting, single shaft and 16.4/4.8 A ratings (cross refs 187098, 193894).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.