US MOTORS US-Nidec Pool & Spa Motor 3450/1725 RPM 2/.25 56-frame
- Mfr # ASB503
- Zoro # G623932976
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Flange Material
Rolled Steel
HP
2
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB503
- Zoro #
- G623932976
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- HP
- 2
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- Voltage
- 230V
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
Description
US Motors/Nidec AQUA-SHIELD Thru-Bolt pool and spa motor, single-phase PSC design with 2-speed THP 2.0/.25 (1.5 kW), 230 V, 60 Hz and 50 MFD run capacitor (370 V). 56Y frame, 6.5 in diameter, ODP enclosure, CWLE rotation, ball bearings, auto overload protection, 10.0/3.5 A, thru-bolt/base mounting and 2.75 in stack for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.