Shop CENTURY
See all product information
Create Account
B795 1.5 HP 3600 RPM 56C CX O Pool & Spa Motor
- Mfr # UB795
- Zoro # G823931649
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB795
- Zoro #
- G823931649
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 56C
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 1.5
- Nameplate RPM
- 3,450 RPM
Description
Century 1.5 HP PSC pool and spa motor (model CENTURY 165121, PEM-UB795) with 56C frame and 6.5-inch diameter, open drip proof enclosure, single phase operation and 208-230/115V wiring. Round mounting, rolled steel construction, single shaft with CCWSE rotation, and rated amperage 8.7-7.8/15.6A make it suitable for replacing compatible pool and spa pumps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.