Shop CENTURY
See all product information
Create Account
B2841V1 Pool & Spa Motor - 1F 3450 RPM 56Y Frame CX ODP
- Mfr # UB2841
- Zoro # G423931902
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
HP
1
Hz
60 Hz
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2841
- Zoro #
- G423931902
- UPC #
- -
- Country of Origin
- China
Details
- HP
- 1
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
Description
Century B2841V1 pool and spa pump motor (Century 1F*3450*56Y*CX*ODP) designed for continuous duty with a 2-pole, 60 Hz design and across-the-line starting. Features a 1/2 in threaded shaft, 0.625 in diameter with 0.91 in extension, 1.65 service factor, Class F insulation, UL Recognized and CSA listed; overall dimensions 15.98 in L x 10.74 in W x 9.01 in H, 30 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.