Shop CENTURY
See all product information
Create Account
B2846 1/2 HP 3450 RPM 56YZ CX Pool & Spa Motor
- Mfr # UB2846
- Zoro # G423931490
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
HP
0.5
Motor Bearings
Ball
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2846
- Zoro #
- G423931490
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 3,450 RPM
- HP
- 0.5
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56Y
Description
Century 1/2 HP PSC pool and spa motor (model B2846) with 56Y frame, 6.5 in diameter and open drip proof (ODP) enclosure, single phase 115/230V operation and CCWSE shaft rotation. Round-mounted rolled steel housing, single shaft, automatic overload, and 5.4/10.8A service amps. Supplier Stock No PEM-UB2846; cross refs Century 193266/196248 and Pentair Pool 355019.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.