GT3418A TEFC Close-Coupled Pump Motor 10,3600 RPM 215JP
- Mfr # MGT3418
- Zoro # G923932867
product price:Â
$
2,247.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nameplate RPM
3,518 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3418
- Zoro #
- G923932867
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,518 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 10 hp
- Hz
- 60 Hz
- Frame
- 215JP
Description
Marathon GT3418A close coupled pump motor (Supplier Stock No PEM-MGT3418) is a three-phase, 10 HP unit with 3518 RPM, 215JP frame and TEFC enclosure, rated 230/460V and reversible rotation. Built from rolled steel with a single speed design and no overload, it suits close-coupled pump applications requiring a robust, high-speed three-phase motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.