Shop CENTURY
See all product information
Create Account
B2858 Pool and Spa Motor 1.5 HP 3450 RPM 56Y Frame CX
- Mfr # UB2858
- Zoro # G423931711
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
HP
1.5
Frame
56Y
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2858
- Zoro #
- G423931711
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
- Frame
- 56Y
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
Description
Century 1.5F (B2858) 1-1/2 HP PSC pool and spa motor, 56Y frame with 6.5-inch diameter, ODP open drip proof enclosure and single-phase operation at 115/230V. Rolled steel round-mount housing, CCWSE shaft rotation, single shaft type, 10.5/21.0 amp ratings, shipping dimensions 23 x 13 x 11 in and 38 lb; cross references CENTURY 177081, 177476, 196234, 196262.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.