Shop CENTURY
See all product information
Create Account
B2235 Pool & Spa Motor - 4,3450/1725 RPM, 56Y Frame, CXPM
- Mfr # UB2235
- Zoro # G523931093
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Frame
56Y
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2235
- Zoro #
- G523931093
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Frame
- 56Y
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- HP
- 4
Description
Century PEM-UB2235 pool and spa motor by Century, 4 HP PSC single-phase unit, 230V, 56Y frame with 6.5-inch diameter, ODP enclosure and CCWSE (counterclockwise shaft end) rotation. Features auto overload protection, rolled steel housing, extended-stud mounting, 12.0/3.0 amp ratings and single shaft; cross-reference Century 187126/187563/193107/196018/F56AA57A01, GE 5KCP49WN9094X and Waterway 3721621.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.