B472 Centrifugal Pump Motor 1/3 HP 3450 RPM 56J Frame Base C
- Mfr # UB472
- Zoro # G523931253
product price:Â
$
325.99
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
- UB472
- Zoro #
- G523931253
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/3 HP centrifual pump motor (model B472, PEM-UB472) with threaded 0.625 in shaft and 2.45 in extension, 1.75 service factor and Class B insulation for continuous duty. Two-pole, 50/60 Hz design starts across the line, CSA certified and UL recognized, manufactured in Mexico; dimensions 16 x 8 x 10 in, weight 18 lb, UPC 786674012470.