H629 General Purpose Pump Motor - MOQ 52 UE Magnetek Verify Smit
- Mfr # UH629
- Zoro # G023931173
product price:Â
$
833.99
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
- UH629
- Zoro #
- G023931173
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H629 general purpose pump motor (PEM-UH629) from Century, 2-pole 60 Hz continuous-duty unit with 1.2 service factor and Class B insulation; across-the-line starting, UL Recognized and CSA approved. Threaded 0.625 in shaft with 2.57 in extension, dimensions 16 in L x 9 in W x 8 in H, 33 lb weight; UPC 786674023889.