H446 General Purpose Pump Motor 3/4 HP 3600 RPM 56J ODP
- Mfr # UH446
- Zoro # G623931207
product price:Â
$
577.99
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
- UH446
- Zoro #
- G623931207
- UPC #
- -
- Country of Origin
- China
Description
Century 3/4*3600*56J*ODP (Century H446, PEM-UH446) general purpose pump motor with threaded shaft (0.625 in dia, 2.60 in extension), 2 poles, 60 Hz, continuous duty and 1.5 service factor. Insulation class B, across-the-line starting, CSA certified and UL recognized, ambient rating 40 DegC; compact footprint 14.00 x 8.00 x 8.50 in, 20 lb.