H299 General Purpose Pump Motor - UE MagneTek Replacement
- Mfr # UH299
- Zoro # G823930987
product price:Â
$
471.99
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
- UH299
- Zoro #
- G823930987
- UPC #
- -
- Country of Origin
- Mexico
Description
Century UE MAGNETEK PEM-UH299 general purpose pump motor with threaded 0.625 in shaft and 2.57 in shaft extension, 1.5 service factor and Class B insulation. Two-pole, 60 Hz continuous-duty motor, across-the-line starting; CSA certified and UL recognized. Dimensions 16.00 x 9.00 x 8.00 in, 24 lb, UPC 786674023247.