Shop CENTURY
See all product information
Create Account
C783 Direct Drive Motor - 1,900 RPM, 56C Frame
- Mfr # UC783
- Zoro # G123931721
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEAO
Frame
56CZ
Voltage
230V
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC783
- Zoro #
- G123931721
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEAO
- Frame
- 56CZ
- Voltage
- 230V
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Ball
- HP
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1,900 RPM farm-duty motor (model 56CZwBASE C783) designed for continuous-duty applications, 8-pole, 60/50 Hz operation with a service factor of 1. Keyed shaft 0.625 in diameter and 3.25 in extension, insulation class B, rated for 40 DegC ambient, starting across the line; UL recognized and CSA listed, weighs 44 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.